You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
OMRON #M22NBNTRARD

Panel Indicator, LED, 100/110/120V, Flat, Plastic, Panel, 22.3 mm Dia. Hole

SKU # 12647178593 Manufacturer Series: M22N
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Lens Color: Red
Lamp Type: LED
Voltage: 100/110/120V
Lens Style: Flat
Lens Material: Plastic
Mounting Type: Panel
Mounting Size: 22.3mm Dia. Hole
Enclosure Rating: NEMA 4X, 13, IEC IP66
Terminals: Screw

Indicating Light, Basic: Type - Indicating Light; Lens Color - Red; Lamp Type - LED; Voltage - 100/110/120V; Lens Style - Flat; Lens Material - Plastic; Mounting Type - Panel; Mounting Size - 22.3 mm Dia. Hole; Enclosure Rating - NEMA 4X, 13, IEC IP66; Terminals - Screw; Additional Information - Lens Style: Round, Lamp Color Red, Current Rating: 2mA; Manufacturer Series - M22N

Additional Info: Lens Style: Round, Lamp Color Red, Current Rating: 2mA