Menu Search

EATON #E22LED024WN

Indicator Replacement, White, LED, 24V AC/DC

SKU: 78211426372
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Indicator Replacement
Color: White
Operation/Style: LED
Operating Volts: 24V AC/DC
Switch Mounting Size: 30.5 mm
Additional Info: Heavy-Duty Watertight/Oil tight, For 10250T, E34 and E22 Units