Menu Search

EATON #E22LED120RN

Light Unit Replacement, Red, LED, T-3 1/4, 120V AC

SKU: 78211349405
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Light Unit Replacement
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Color: Red
Operation/Style: LED
Operating Volts: 120V AC
Switch Mounting Size: 22.5 mm