Menu Search
EATON #E22LED024GN

Miniature LED Lamp, T-3 1/4, Green, LED, 24VAC/DC

SKU # 78211418449
Type: Light Unit Replacement Lamp
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Color: Green
Operation/​Style: LED
Operating Volts: 24V AC/DC
Switch Mounting Size: 30.5 mm

Lamp; LED; Miniature; T-3 1/4 Bulb; Miniature Bayonet (BA9s) Base; 24V AC/DC; Green; 30.5 mm Switch Mounting

  • Light unit type: continuous
  • Average bulb life: 25000 hr
  • Lumens: 6
  • Application: For 10250T\, E34 and E22 pushbutton units