Menu Search
IDEC #LSTD-H2-A

Light Unit Replacement, Amber, LED, 120V AC 10mA

SKU # 62413910360 Manufacturer Series: LW
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Light Unit Replacement
Color: Amber
Operation/​Style: LED
Operating Volts: 120V AC
Watts/​Current: 10mA
Switch Mounting Size: 22.5 mm
Lamp Number: LSTD-H2-A

Indicating Light Replacement Lamps: Type - Light Unit Replacement; Color - Amber; Operation/Style - LED; Operating Volts - 120V AC; Watts/Current - 10mA; Switch Mounting Size - 22.5 mm; Lamp Number - LSTD-H2-A; Additional Information - LED lamps contain; Built in current limiting resistor and reverse polarity protection diode; Manufacturer Series - LW

Additional Info: LED lamps contain; Built in current limiting resistor and reverse polarity protection diode