Menu Search
IDEC #LSTD-6R

Light Unit Replacement Red LED

SKU # 62413902052 Manufacturer Series: LW
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Light Unit Replacement Lamp
Color: Red
Operation/​Style: LED
Operating Volts: 6V AC/DC
Watts/​Current: 17mA
Switch Mounting Size: 22.5 mm
Lamp Number: LSTD-6R

Lamps: Type - Light Unit Replacement Lamp; Color - Red; Operation/Style - LED; Operating Volts - 6V AC/DC; Watts/Current - 17mA; Switch Mounting Size - 22.5 mm; Lamp Number - LSTD-6R; Additional Information - LED lamps contain; Built in current limiting resistor and reverse polarity protection diode; Manufacturer Series - LW

Additional Info: LED lamps contain; Built in current limiting resistor and reverse polarity protection diode