Menu Search
IDEC #LSTD-H2-R

Light Unit Replacement Red LED

SKU # 62413910359 Manufacturer Series: LW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Light Unit Replacement Lamp
Color: Red
Operation/​Style: LED
Operating Volts: 120V AC
Watts/​Current: 10mA
Switch Mounting Size: 22.5 mm
Lamp Number: LSTD-H2-R

Lamps: Type - Light Unit Replacement Lamp; Color - Red; Operation/Style - LED; Operating Volts - 120V AC; Watts/Current - 10mA; Switch Mounting Size - 22.5 mm; Lamp Number - LSTD-H2-R; Additional Information - LED lamps contain; Built in current limiting resistor and reverse polarity protection diode; Manufacturer Series - LW

Additional Info: LED lamps contain; Built in current limiting resistor and reverse polarity protection diode