Menu Search
LEDTRONICS #RPLB-0306-28V

Pilot Light Lamp, Green, Bayonet, LED, 28VDC, 0.02A, 28.96 mm

SKU # 40001574253 Manufacturer Series: RPLB
RoHS Compliant
Type: Light Unit Replacement Lamp
Base: Bayonet
Color: Green
Operation/​Style: LED
Operating Volts: 28V DC
Watts/​Current: 0.02A
Switch Mounting Size: 28.96 mm

Indicating Light Replacement Lamps: Type - Light Unit Replacement Lamp; Base - Bayonet; Color - Green; Operation/Style - LED; Operating Volts - 28V DC; Watts/Current - 0.02A; Switch Mounting Size - 28.96 mm; Additional Information - Number of Lamps: (7) LED; Manufacturer Series - RPLB

Additional Info: Number of Lamps: (7) LED