Menu Search
STANDARD PRODUCTS #S6014

Sealed Beam Lamp, PAR-56, 3 Contact Lug, 12.8V

SKU # 06954911906
Type: Sealed Beam Lamp
Bulb: PAR-56
Base: 3 Contact Lugs
Operating Volts: 12.8V

Lamp; Sealed Beam; PAR-56 Bulb; 3 Contact Lug Base; 12.8V

  • Average life: 200 hrs
  • Filament: C-6
  • Dimension: 178.00 mm Dia x 127.00 mm L
  • Application: For S.A.E. auto headlamp