You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #M22-L-B

Indicating Light Operator Blue

SKU # 78668527852 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light Operator
Size: 22.5mm
NEMA: 4,4X,13
Power Source: Light Module (not included)
Lens Style/​Size: Round, Flush
Color: Blue
Lens Material: Plastic