Menu Search
ABB #CL2-523G

Thomas and BettsĀ® Illuminated Pilot Light, LED, 230VAC, Green

SKU # 88861447029 Manufacturer Series: Compact CL2
Type: Illuminated Pilot Light
NEMA: 1, 3R, 4, 4X, 12, 13
Lamp Type: LED
Voltage: 230V AC
Lens Material: Polycarbonate
Color: Green
Terminals: PZ2 Screw Terminal
Enclosure Rating: IP20, IP66, IP67, IP69K