You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB #CL2-513R

Thomas and Betts Illuminated Pilot Light, 22.0 mm, LED, 110-130VAC, Red

SKU # 88861447013 Manufacturer Series: Compact CL2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pilot Light
Size: 22mm
NEMA: 1, 3R, 4, 4X, 12, 13
Lamp Type: LED
Voltage: 110-130V AC
Lens Style/​Size: Flat Round
Lens Material: Polycarbonate
Color: Red
Bezel: Plastic/Polycarbonate
Terminals: PZ2 Screw Terminal
Enclosure Rating: IP20, IP66, IP67, IP69K