Menu Search
ABB #CL2-501Y

Thomas and Betts Illuminated Pilot Light, 22.0 mm, LED, 12VDC, Yellow

SKU # 88861446995 Manufacturer Series: Compact CL2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pilot Light
Size: 22mm
NEMA: 1, 3R, 4, 4X, 12, 13
Lamp Type: LED
Voltage: 12V DC
Lens Material: Polycarbonate
Color: Yellow
Terminals: PZ2 Screw Terminal
Enclosure Rating: IP20, IP66, IP67, IP69K