Menu Search
Indicating Lights Green LED Indicating Light 22.5 mm

EATON #DP-M22-LH-G/G

Green LED Indicating Light 22.5 mm

SKU #62103798975
Manufacturer Series: M22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 24V AC/DC
Lens Style/Size: Conical Extended
Lens Material: Plastic
Color: Green
Bezel: Round Nylon
Terminals: Standard Screw
Enclosure Rating: NEMA 4X, 12, IEC IP65

Indicating Lights: Type - Indicating Light; Size - 22.5 mm; NEMA - 4,4X,13; Lamp Type - LED; Power Source - Full Voltage; Voltage - 24VAC/DC; Lens Style/Size - Conical Extended; Lens Material - Plastic; Color - Green; Bezel - Round Nylon; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 4X,12, IEC IP66; Additional Information - Blister Pack. Voltage Range: 12-30V AC/DC; Manufacturer Series - M22

Additional Info: Blister Pack. Voltage Range: 12-30V AC/DC