Menu Search
EATON #10250T197HLGP2A

Indicating Light Green 120VAC

SKU # 78211454132 Manufacturer Series: 10250T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Voltage: 120V AC
Color: Green

Additional Info: Size: 30.5 mm, Lamp: LED, Source: Full Voltage, Lens Material: Plastic, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class 1 and 2, Group B, C and D