Menu Search
EATON #10250T74NGF

Light, Indicator; Incandescent; 30.5mm; Green

SKU # 78211378199 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 120V AC
Lens Style/​Size: Flush
Lens Material: Plastic
Color: Green
Lamp Number: 755
Bezel: Round Metal, Chrome
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13

Indicating Lights: Type - Indicating Light; Size - 30.5 mm; NEMA - 3, 3R, 4, 4X, 12, 13; Lamp Type - Incandescent; Power Source - Transformer; Voltage - 120VAC; Lens Style/Size - Flush; Lens Material - Plastic; Color - Green; Lamp Number - 755; Bezel - Round Metal, Chrome; Enclosure Rating - NEMA 3, 3R, 4, 4X, 12, 13; Additional Information - PresTest Actuator, Heavy-Duty Watertight/Oiltight; Manufacturer Series - 10250T

Additional Info: PresTest Actuator, Heavy-Duty Watertight/Oiltight