Menu Search
EATON #E34FB24

Light, Indicator; Incandescent; 30.5mm; No Lens Included

SKU # 78211370272 Manufacturer Series: E34
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 24V AC/DC
Lens Style/​Size: Lens Not Included
Lens Material: Lens Not Included
Color: Lens Not Included
Lamp Number: 757
Bezel: Round Metal, Epoxy-Coat
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Indicating Lights: Type - Indicating Light; Size - 30.5 mm; NEMA - 4,4X,13; Lamp Type - Incandescent; Power Source - Full Voltage; Voltage - 24VAC/DC; Lens Style/Size - Lens Not Included; Lens Material - Lens Not Included; Color - Lens Not Included; Lamp Number - 757; Bezel - Round Metal, Epoxy-Coat; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Additional Information - Corrosion Resistant; Manufacturer Series - E34

Additional Info: Corrosion Resistant