Menu Search
EATON #C22-L-Y-24

Light, Indicator; LED; 22.5mm; Yellow

SKU # 01508119443 Manufacturer Series: C22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Size: 22.5mm
Lamp Type: LED
Voltage: 24V AC/DC
Lens Style/​Size: Flush
Color: Yellow

EMD C22-L-Y-24 YEL-INDG-LT

Additional Info: LED Color: White