Menu Search
EATON #C22-L-G-24

Light, Indicator; LED; 22.5mm; Green

SKU # 01508119442 Manufacturer Series: C22
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Green
NEMA: 4X, 13
Lens Material: Polycarbonate
Bezel: Round
Terminals: Screw
Enclosure Rating: NEMA 4X,13 IEC IP67/IP69K
Type: Indicating Light
Size: 22.5mm
Lamp Type: LED
Voltage: 24V AC/DC
Lens Style/​Size: Flush

Additional Info: Temperature Range: -25 to 70 deg C (-13 to 158 deg F)