Menu Search
EATON #M22-L-B-230B

Light, Indicator; LED; 22.5mm; Blue

SKU # 78668527853 Manufacturer Series: M22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Voltage: 120-250V AC
Bezel: Nylon, Silver
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Lens Style/​Size: Flush

Additional Info: LED Light Element: M22-LED-230-B. Voltage Range: 85-264VAC