Menu Search
Indicating Lights Light, Indicator; LED; 30.5mm; White
EATON #10250T197LWP2A

Light, Indicator; LED; 30.5mm; White

SKU # 78211471119 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 120V AC
Lens Material: Plastic
Color: White
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13

Additional Info: Bayonet Base