Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


EATON #10250T197HL

Light, Indicator; LED; 30.5mm

SKU: 78211455267
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Size: 30.5mm
Lamp Type: LED
Power Source: Full Voltage
Manufacturer Series: 10250T
Indicating Lights: Type - Indicating Light; Size - 30.5 mm; Lamp Type - LED; Power Source - Full Voltage; Additional Information - Bayonet Base; Manufacturer Series - 10250T
Additional Info: Bayonet Base