Menu Search
EATON #10250T197LGP2A

Light, Indicator; LED; 30.5mm; Green

SKU # 78211471115 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Green
Size: 30.5mm
Lens Style/​Size: Standard
Lens Material: Plastic
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Type: Indicating Light
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 120V AC