Menu Search

EATON

Light, Indicator; LED

(4 Product Options) Manufacturer Series: 10250T
  • Type: Indicating Light
  • NEMA: 4,4X,13
  • Lamp Type: LED
  • Power Source: Full Voltage
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Indicating Light
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 120V AC