Menu Search
Indicating Lights Light, Press-Test Indicator; LED; 30.5mm; Amber

EATON #10250T297LAP2A

Light, Press-Test Indicator; LED; 30.5mm; Amber

SKU #78211471259
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Press-Test Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 120V AC
Lens Material: Plastic
Color: Amber
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13

Additional Info: Bayonet Base