You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #10250T297LGP2A

Light, Press-Test Indicator; LED; 30.5mm; Green

SKU # 78211471258 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Green
NEMA: 4,4X,13
Lens Style/​Size: Standard
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Type: Press-Test Indicating Light
Size: 30.5mm
Lamp Type: LED
Power Source: Full Voltage
Voltage: 120V AC
Lens Material: Plastic