Menu Search
EATON #M22-LH-R-R

Red LED Indicating Light 22.5 mm

SKU # 62103720626 Manufacturer Series: M22
Type: Indicating Light
Size: 22.5mm
NEMA: 4X, 13
Lamp Type: LED
Voltage: 30V DC
Lens Style/​Size: Flush
Color: Red
Enclosure Rating: IP67/IP69K

Indicating Lights: Type - Indicating Light; Size - 22.5 mm; NEMA - 4X,13; Lamp Type - LED; Voltage - 30VDC; Lens Style/Size - Flush; Color - Red; Enclosure Rating - IP67/IP69K; Manufacturer Series - M22