Menu Search
IDEC #HW1P-1FQD-G-120

Green LED Indicating Light 22.5 mm

SKU # 62413995021 Manufacturer Series: HW
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 120V AC
Lens Style/​Size: Flush
Color: Green
Lamp Number: LATD-2A
Bezel: Round Plastic
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Indicating Lights: Type - Indicating Light; Size - 22.5 mm; NEMA - 4,4X,13; Lamp Type - LED; Power Source - Full Voltage; Voltage - 120VAC; Lens Style/Size - Flush; Color - Green; Lamp Number - LATD-2A; Bezel - Round Plastic; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Manufacturer Series - HW