Menu Search
Indicating Lights Green LED Indicating Light 22.5 mm
IDEC #HW1P-1FQD-G24

Green LED Indicating Light 22.5 mm

SKU # 62413902030 Manufacturer Series: HW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 24V AC/DC
Lens Style/​Size: Flush
Color: Green
Lamp Number: LATD-2A
Bezel: Round Plastic
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Indicating Lights: Type - Indicating Light; Size - 22.5 mm; NEMA - 4,4X,13; Lamp Type - LED; Power Source - Full Voltage; Voltage - 24VAC/DC; Lens Style/Size - Flush; Color - Green; Lamp Number - LATD-2A; Bezel - Round Plastic; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Manufacturer Series - HW