Menu Search
ABB INSTALLATION PRODUCTS #SMO256-4-1

Thomas and BettsĀ® Wire Marker, Yellow, Vinyl, 500 Qty

SKU # 78620990556
RoHS Compliant
Type: Wire Marker
Material: Vinyl
Color: Yellow
Quantity: 500

Labels, Individual: Type - Wire Marker; Material - Vinyl; Color - Yellow; Quantity - 500; Additional Information - Recommended Wire Diameter: 0.147 - 0.256 in. Wire Range: 10-6AWG. Legend: 1

Additional Info: Recommended Wire Diameter: 0.147 - 0.256 in. Wire Range: 10-6AWG. Legend: 1