Menu Search
WEIDMUELLER #1610700000

Label, Cable Marker, Flexible, 50 Per Pack

SKU # 62683590578 Manufacturer Series: WKM
RoHS Compliant
Type: Cable Marker Label
Material: Polypropylene
Color: Transparent
Label Width: 18mm
Label Length: 43mm
Quantity: 50
Printer Type: Blank

Labels, Individual: Type - Cable Marker Label; Material - Polypropylene; Color - Transparent; Label Width - 18 mm; Label Length - 43 mm; Quantity - 50; Printer Type - Blank; Additional Information - Temperature Range: 40 to 80 deg C (104 to 176 deg F); Manufacturer Model - WKM

Additional Info: Temperature Range: 40 to 80 deg C (104 to 176 deg F)