Menu Search
COOPER LIGHTING SOLUTIONS #WG/SN-4FT

Light Fixture Fluorescent Strip

SKU # 62396099036
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Guard Type: Light Fixture
Fixture Type: Fluorescent Strip
Dimensions: 4 ft.
Material: Wire, 14 Gauge
Finish: White
Application: SN Series

Commercial Fluorescent Wire Guards: Guard Type - Light Fixture; Fixture Type - Fluorescent Strip; Dimensions - 4-ft; Material - Wire, 14-Gauge; Finish - White; Application - SN Series