Menu Search
SIGNIFY #CG-4

Light Fixture Fluorescent Strip

SKU # 78234329605
Guard Type: Light Fixture
Fixture Type: Fluorescent Strip
Dimensions: 4 ft.
Material: Wire
Application: T Strip

Commercial Fluorescent Wire Guards: Guard Type - Light Fixture; Fixture Type - Fluorescent Strip; Dimensions - 4-ft; Material - Wire; Application - T Strip