Menu Search
SIGNIFY #FKR173

Light Fixture Fluorescent Strip

SKU # 78234325900
Guard Type: Light Fixture
Fixture Type: Fluorescent Strip
Dimensions: 4 ft.
Material: Wire
Application: IA, IC Series

Commercial Fluorescent Wire Guards: Guard Type - Light Fixture; Fixture Type - Fluorescent Strip; Dimensions - 4-ft; Material - Wire; Application - IA, IC Series