Menu Search

DAY-BRITE LIGHTING #CGS-4

Light Fixture

SKU: 78234329610
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Guard Type: Light Fixture
Dimensions: 4 ft.
Material: Wire
Application: For use with Striplight
Description
Commercial Fluorescent Wire Guards: Guard Type - Light Fixture; Dimensions - 4-ft; Material - Wire; Application - For Use With Striplight