Menu Search
Indoor Fixture Wire Guards Light Fixture Fluorescent High Bay

EATON LIGHTING #WG/HBL6-4FT-B

Light Fixture Fluorescent High Bay

SKU #08008352149
Manufacturer Series: Metalux
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Guard Type: Light Fixture
Fixture Type: Fluorescent High Bay
Dimensions: 4 ft.
Material: Wire, 14 Gauge
Finish: White
Application: HBL/HBE Series

Commercial Fluorescent Wire Guards: Guard Type - Light Fixture; Fixture Type - Fluorescent High Bay; Dimensions - 4-ft; Material - Wire, 14-Gauge; Finish - White; Application - HBL/HBE Series; Manufacturer Series - Metalux