Menu Search
EATON LIGHTING #WG/SNF-4FT-B

Light Fixture Fluorescent Strip

SKU # 66240010663 Manufacturer Series: Metalux
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Guard Type: Light Fixture
Fixture Type: Fluorescent Strip
Dimensions: 4 ft.
Material: Wire, 14 Gauge
Finish: White
Application: SNF Series

Commercial Fluorescent Wire Guards: Guard Type - Light Fixture; Fixture Type - Fluorescent Strip; Dimensions - 4-ft; Material - Wire, 14-Gauge; Finish - White; Application - SNF Series; Manufacturer Series - Metalux