Menu Search
SIGNIFY #CM-2-G

Light Fixture Fluorescent Strip

SKU # 78137037131 Manufacturer Series: Day-Brite, MStrip
Guard Type: Light Fixture
Fixture Type: Fluorescent Strip
Dimensions: 4 ft.
Material: Wire
Application: M Strip

Commercial Fluorescent Wire Guards: Guard Type - Light Fixture; Fixture Type - Fluorescent Strip; Dimensions - 4-ft; Material - Wire; Application - M Strip; Manufacturer Series - Day-Brite, MStrip