You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
THOMAS LIGHTING #WGN-4

Light Fixture Fluorescent Strip

SKU # 77384932326 Manufacturer Series: N
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Guard Type: Light Fixture
Fixture Type: Fluorescent Strip
Dimensions: 4 ft.
Material: Wire
Application: 1 Lamp Strip

Commercial Fluorescent Wire Guards: Guard Type - Light Fixture; Fixture Type - Fluorescent Strip; Dimensions - 4-ft; Material - Wire; Application - 1 Lamp Strip; Manufacturer Series - N