Menu Search
EATON #E57G-30SPN10-C2

Sensor; Inductive Cylinder Proximity; 3 Wire; Cable Connection

SKU # 78668590526 Manufacturer Series: E57G
Type: Inductive Cylinder Proximity Sensor
Sensing Range: 10mm
Voltage: 10-30V AC
Wires - Voltage Type: 3 Wire DC
Output Mode: NO
Shielding: Shielded
Connection Type: Cable
Connection Size: 2m
Material: Stainless Steel
Enclosure Rating NEMA: NEMA 4X
Enclosure Rating IEC: IEC IP67
Switching Frequency: 600 Hz
Load Current - max: 100 mA
Temperature Rating - min: -25 deg C (-15 deg F)
Temperature Rating - max: 70 deg C (158 deg F)
Probe Length: 67 mm (2.637 in.)

The E57G general purpose series is designed for most standard inductive sensing needs. With its stainless steel tubular body, 360 degree visible led, fast switching speed and laser-etched markings, the E57G series is an ideal cost-effective solution.

Additional Info: Diameter: 30 mm