Menu Search
Inductive Sensors Sensor, Inductive Proximity; 20-250V AC; 2 Wire; Cable Connection

EATON #E57-18GS05-A

Sensor, Inductive Proximity; 20-250V AC; 2 Wire; Cable Connection

SKU #78211428901
Manufacturer Series: E57 Global
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Voltage: 20-250V AC
Wires - Voltage Type: 2-Wire AC
Output Mode: NO
Shielding: Shielded
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 18mm Dia.
Material - Body: Nickel Plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 25 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)