Menu Search
EATON #E57MAL18T111B1

Sensor, Inductive Proximity; PNP Output; 4-Pin Mini Connection

SKU # 78211312542 Manufacturer Series: E57 Premium+
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Voltage: 6-48V DC
Wires - Voltage Type: Three-Wire
Output Mode: NO
Shielding: Shielded
Output Type: PNP
Connection Type: 4-Pin Mini Connector
Connection Size: M18x1
Diameter: 18mm
Sensing Position: End
Beam Type: 360° Viewable LED
Material - Body: Stainless Steel
Material - Face: Polycarbonate End Bell, Ryton® Front Cap
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: (IP67) IP69K
Switching Frequency: 500 Hz
Load Current - max: 500 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Temperature Rating - min: -13°F (-25°C)
Temperature Rating - max: 158°F (70°C)
Probe Length: 3.39 in. (86mm)