Menu Search
EATON #E55CAL30T111E

Sensor, Inductive Proximity; Barrel/Tubular; 15mm Sensing Range

SKU # 78211388834 Manufacturer Series: E55
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 15mm
Voltage: 10-30V AC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 30mm
Material - Body: Plastic
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4X, 13
Enclosure Rating IEC: IEC IP66
Switching Frequency: 300 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)