Menu Search
EATON #E57-30GS10-G

Sensor, Inductive Proximity; Barrel/Tubular; 3 Wire; Cable Connection

SKU # 78211428890 Manufacturer Series: E57 Global
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 10mm
Voltage: 10-30V AC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 30mm
Material - Body: Nickel Plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 300 Hz
Load Current - max: 100 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)