Sensor, Inductive Proximity; Shielded; 13mm Sensing Range
SKU
#
78211331274
Manufacturer Series:
E51
RoHSCompliant
Specifications
Type:
Inductive Proximity Sensor
Construction Style:
Limit Switch
Sensing Range:
13mm
Voltage:
20-264V AC/DC
Wires - Voltage Type:
2 Wire AC/DC
Output Mode:
NO or NC
Output Configuration:
Standard Frequency
Shielding:
Shielded
Connection Type:
Screw Terminals
Connection Size:
1/2 in. NPT
Sensing Position:
Top
Material:
Die-cast Zinc
Enclosure Rating NEMA:
NEMA 4, 4X, 13
Enclosure Rating IEC:
IEC IP67
Switching Frequency:
Standard
Load Current - max:
0.5A continuous
Temperature Rating:
-13° to +158°F (-25° to +70°C)
Temperature Rating - min:
-13°F (-25°C)
Temperature Rating - max:
158°F (70°C)
Description
Uses #18 to #12 AWG wire. Include green screw to identify ground terminal. Use alternate frequency models to elimate interference when mounted close to standard frequency models.