Menu Search
EATON #E51NLT1

Sensor, Inductive Proximity; Standard Frequency; 13mm Sensing Range

SKU # 78211336309 Manufacturer Series: E51
RoHS Compliant
View more versions of this product
Sensing Range: 13mm
Output Configuration: Standard Frequency
Shielding: Shielded
Sensing Position: Top
Type: Inductive Proximity Sensor
Construction Style: Limit Switch
Voltage: 10-30V AC
Wires - Voltage Type: 4 Wire DC
Output Mode: NO and NC
Output Type: NPN
Connection Type: Screw Terminals
Connection Size: 1/2 in. NPT
Material: Die-cast Zinc
Enclosure Rating NEMA: NEMA 3, 3S, 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 50 Hz
Load Current - max: 0.6 A continuous
Temperature Rating: -13° to 158°F (-25° to 70°C)
Temperature Rating - min: -13°F (-25°C)
Temperature Rating - max: 158°F (70°C)

Uses #18 to #12 AWG wire. Include green screw to identify ground terminal. Use alternate frequency models to elimate interference when mounted close to standard frequency models.