Menu Search

EATON

Sensor, Inductive Proximity

(8 Product Options) Manufacturer Series: E51
  • Type: Inductive Proximity Sensor
  • Construction Style: Limit Switch
  • Voltage: 10-30V AC
  • Wires - Voltage Type: 4 Wire DC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Inductive Proximity Sensor
Construction Style: Limit Switch
Voltage: 10-30V AC
Wires - Voltage Type: 4 Wire DC
Output Mode: NO and NC
Output Type: NPN
Connection Type: Screw Terminals
Connection Size: 1/2 in. NPT
Material: Die-cast Zinc
Enclosure Rating NEMA: NEMA 3, 3S, 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 50 Hz
Load Current - max: 0.6 A continuous
Temperature Rating: -13° to 158°F (-25° to 70°C)
Temperature Rating - min: -13°F (-25°C)
Temperature Rating - max: 158°F (70°C)

Uses #18 to #12 AWG wire. Include green screw to identify ground terminal. Use alternate frequency models to elimate interference when mounted close to standard frequency models.