Menu Search

EFECTOR #1F5811

Inductive Position Sensor N.O. (PNP) 12 mm

SKU: 78060898583
Manufacturer Series: IF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Inductive Position Sensor
Construction Style: Barrel/Tubular
Sensing Range: 7mm
Voltage: 10-36V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Output Type: PNP
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Diameter: 12mm
Sensing Position: End
Material - Body: Brass Coated Bronze
Material - Face: LCP
Enclosure Rating IEC: IEC IP68
Switching Frequency: 700 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Description
Proximity Sensors (Inductive, Tubular Style): Type - Inductive Position Sensor; Sensing Range - 7 mm; Voltage Range - 10-36V DC; Wires - Voltage Type - 3-Wire DC; Output Type - N.O. (PNP); Connection Type - Connector, 4-pin; Connection Size - M12x1; Construction - Tubular, Threaded; Diameter - 12 mm; Sensing Position - End; Material - Body - Brass Coated Bronze; Material - Face - LCP; Enclosure Rating IEC - IEC IP68; Switching Frequency - 700 Hz; Load Current - max - 200 mA; Temperature Rating - -25 deg C (-13 deg F) to -70 deg C (158 deg F)
Additional Info: Output Status Indication LED: Yellow (4 x 90 deg )