Proximity Sensors (Inductive, Tubular Style): Type - Inductive Position Sensor; Sensing Range - 8 mm; Voltage Range - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Output Type - N.O. (PNP); Connection Type - Connector, 4-pin; Connection Size - M12x1; Construction - Tubular, Threaded; Diameter - 12 mm; Sensing Position - End; Material - Body - Stainless Steel; Material - Face - LCP; Enclosure Rating IEC - IEC IP68; Switching Frequency - 2000 Hz; Load Current - max - 200 mA; Temperature Rating - -25 deg C (-13 deg F) to -70 deg C (158 deg F)
Additional Info: Output Status Indication LED: Yellow (4 x 90 deg )