Proximity Sensors (Inductive, Tubular Style): Type - Inductive Position Sensor; Sensing Range - 5 mm; Voltage Range - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Output Type - N.O. (PNP); Connection Type - Connector, 3-pin; Connection Size - M12x1; Construction - Tubular, Threaded; Diameter - 18 mm; Sensing Position - End; Material - Body - Brass Coated Bronze; Material - Face - Stainless Steel; Enclosure Rating IEC - IEC IP68; Switching Frequency - 25 Hz; Load Current - max - 200 mA; Temperature Rating - 0 deg C (32 deg F) to 60 deg C (140 deg F)
Additional Info: Output Status Indication LED: Yellow (4 x 90 deg )